Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BERNZOMATIC

Fuel Cylinder, Propane, 5.45 oz, CGA 600

  • Item# 5JPK3
  • Mfr. Model# QF5 6PK
  • Catalog Page# N/A
  • UNSPSC# 24111802
Fuel Cylinder,Propane,5.45 oz,CGA 600 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Fuel Cylinder, MAP-Pro, 14.1 oz
WORTHINGTON CYLINDERS
Fuel Cylinder, MAP-Pro, 14.1 oz
Item# 2YMW6
View Product

Technical Specs

  • Item Disposable Fuel Cylinder
  • Flame Type Max PP
  • Bushing Type CGA 600 Quick Connect
  • Standards D.O.T. regulation CFR49, parts 100 through 199.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Gas

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms