Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


High Velocity Air Curtain, 6865 cfm, 69 dBA @ 10 Feet, Max. Door Width 8 ft., Max. Mounting Height 1

  • Item# 6JGP5
  • Mfr. Model# IDC14-3096ABJ-G
  • Catalog Page# 3712
  • UNSPSC# 27131605
High Velocity Air Curtain, 6865 cfm, 69 dBA @ 10 Feet, Max. Door Width 8 ft., Max. Mounting Height 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,071.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 313.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air Curtains

• Units include all necessary controls
Stabilize environments and save energy by minimizing the loss of heat or air-conditioned air through open doorways, and effectively repel flying insects, dust, and pollutants. The curtains also eliminate the need for plastic-strip doors over walk-in coolers or food processing areas.
Multipurpose, High-Velocity

• Hardwired Plunger door switch included Control panel included Wall- or top-mount Unheated
Use on shipping/receiving and loading dock doors. Factory-installed control panel on left end of cabinet; NEMA 4/12 industrial enclosure, motor contactor, 120V transformer (as required), fusing (as required), and terminal strip. Units block wind and provide energy savings, comfort, and insect control.
UL and C-UL Listed for indoor/outdoor use.

View More

Technical Specs

  • Item High Velocity Air Curtain
  • Max. Door Width 8 ft.
  • Max. Mounting Height 14 ft.
  • Air Volume 6865 cfm
  • dBA @ 10 Feet 69
  • Width 102"
  • Depth 18"
  • Number of Motors 3
  • Phase 1
  • Voltage 208/230
  • Max. Amps 19.5/19.5
  • Air Velocity 5000 fpm
  • Hz 60
  • Housing Material Powder Coated Steel
  • Housing Color Gray
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Open Dripproof
  • Motor HP 1
  • Max. RPM 1680
  • Number of Speeds 1
  • Requires Hard Wiring
  • Standards UL Indoor, UL Outdoor, CUL Indoor and AMCA
  • Includes Factory Mounted Control Panel with 120V Control Voltage and Door Limit Switch, Plunger Style for Automatic Operation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.