Skip Content

TP
BERNER

High Velocity Air Curtain, 12 ft. Max. Door Width, 10 ft. Max. Mount Ht., 66 dBA @ 10 Feet, 4000 fpm

  • Item # 6JGH9
  • My Part #
  • Mfr. Model # IDC12-3144ABJ-G
  • Catalog Page # 2970
  • UNSPSC # 27131605
High Velocity Air Curtain, 12 ft. Max. Door Width, 10 ft. Max. Mount Ht., 66 dBA @ 10 Feet, 4000 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,074.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 410.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air Curtains

• Units include all necessary controls
Stabilize environments and save energy by minimizing the loss of heat or air-conditioned air through open doorways, and effectively repel flying insects, dust, and pollutants. The curtains also eliminate the need for plastic-strip doors over walk-in coolers or food processing areas.
Multipurpose, High-Velocity

• Hardwired Plunger door switch included Control panel included Wall- or top-mount Unheated
Use on shipping/receiving and loading dock doors. Factory-installed control panel on left end of cabinet; NEMA 4/12 industrial enclosure, motor contactor, 120V transformer (as required), fusing (as required), and terminal strip. Units block wind and provide energy savings, comfort, and insect control.
UL and C-UL Listed for indoor/outdoor use.

View More

Technical Specs

  • Item High Velocity Air Curtain
  • Air Curtain Max. Door Width 12 ft.
  • Max. Mounting Height 10 ft.
  • Air Curtain Air Volume 4782 cfm
  • Air Curtain dBA @ 10 Feet 66
  • Width 147"
  • Depth 18"
  • Number of Motors 3
  • Phase 1
  • Voltage 208/230
  • Max. Amps 10.5/10.5
  • Air Curtain Item High Velocity Air Curtain
  • Air Curtain Heated No
  • Air Curtain Air Velocity 4000 fpm
  • Air Curtain Finish Powder Coated
  • Air Curtain Housing Material Steel
  • Hz 60
  • Housing Color Gray
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Open Dripproof
  • Motor HP 1/2
  • Max. RPM 1680
  • Number of Speeds 1
  • Requires Hard Wiring
  • Standards UL Indoor, UL Outdoor, CUL Indoor and AMCA
  • Includes Factory Mounted Control Panel with 120V Control Voltage and Door Limit Switch, Plunger Style for Automatic Operation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.