Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BERNER

Low Profile Air Curtain, 1020 cfm, 54 dBA @ 10 Feet, Max. Door Width 3 ft., Max. Mounting Height 7 f

  • Item# 6JGF7
  • Mfr. Model# SLC07-1036AC-G
  • Catalog Page# 3712
  • UNSPSC# 27131605
Low Profile Air Curtain, 1020 cfm, 54 dBA @ 10 Feet, Max. Door Width 3 ft., Max. Mounting Height 7 f close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,130.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 44.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use in place of plastic vinyl strip curtains to keep out untempered outside air and help prevent flying insects from entering through open doors. Helps reduce energy costs in applications where doorways need to remain open for prolonged periods.

View More

Technical Specs

  • Item Low Profile Air Curtain
  • Max. Door Width 3 ft.
  • Max. Mounting Height 7 ft.
  • Air Volume 1020 cfm
  • dBA @ 10 Feet 54
  • Width 36-7/8"
  • Height 8-1/2"
  • Depth 8"
  • Number of Motors 1
  • Phase 1
  • Voltage 115/208 to 240
  • Max. Amps 3.4/1.7 to 1.7
  • Air Velocity 3300 fpm
  • Hz 60
  • Housing Material Powder Coated Steel
  • Housing Color White
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed
  • Motor HP 1/5
  • Max. RPM 1680
  • Number of Speeds 1
  • Requires Hard Wiring
  • Standards NSF 37, EPH ANSI, NSF 37, UL Indoor, UL Outdoor and CUL Indoor
  • Includes Door Limit Switch, Plunger Style for Automatic Operation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.