TP
BERNER

Air Curtain, 4 ft. Max. Door Width, 8 ft. Max. Mount Ht., 54 dBA @ 10 Feet, 3226 fpm

  • Item # 48WL59
  • My Part #
  • Mfr. Model # CLC08-1048EB-081-G
  • Catalog Page # 2970
  • UNSPSC # 27131605
Air Curtain, 4 ft. Max. Door Width, 8 ft. Max. Mount Ht., 54 dBA @ 10 Feet, 3226 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,068.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 93.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air Curtain from Bernerâ„¢ International provides a sustainable solution that helps lower energy costs by eliminating untempered outside air from entering through open doors. A sanitary solution that deters flying insects from entering through open doors. An invisible air barrier protects the opening and is safer than plastic vinyl strip curtains. Low-profile, 2-speed, unheated model helps increase energy savings, comfort, and insect control. For front or rear entry doors. UL and C-UL listed for indoor use.

View More

Technical Specs

  • Item Heated Air Curtain
  • Air Curtain Max. Door Width 4 ft.
  • Max. Mounting Height 8 ft.
  • Air Curtain Air Volume 1340 cfm
  • Air Curtain dBA @ 10 Feet 54
  • Width 48-7/8"
  • Height 8-1/2"
  • Depth 13-1/2"
  • Number of Motors 1
  • Phase 1
  • Voltage 208
  • Max. Amps 40.6
  • Air Curtain Item Air Curtain
  • Air Curtain Heated Yes
  • Air Curtain Air Velocity 3226 fpm
  • Air Curtain Housing Material Steel
  • Heating kW 8.1
  • Hz 60
  • Housing Color White
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Open Dripproof
  • Motor HP 1/5
  • Max. RPM 1680
  • Number of Speeds 2
  • Requires Hard Wiring
  • Standards UL, CUL Indoor Only
  • Includes Motor, Fan Speed Switch, Heat On/Off Rocker Switch, Time Delay, 24V Transformer, 24V Magnetic Reed Door Limit Switch, Thermostat
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.