Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BERNER

Air Curtain, 15 ft. Max. Door Width, 14 ft. Max. Mount Ht., 72 dBA @ 10 Feet, 7040 fpm

  • Item # 32GF22
  • My Part #
  • Mfr. Model # IDC14-5180AXY-G
  • Catalog Page # N/A
  • UNSPSC # 27131605
Air Curtain, 15 ft. Max. Door Width, 14 ft. Max. Mount Ht., 72 dBA @ 10 Feet, 7040 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,884.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 527.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Curtain
  • Air Curtain Max. Door Width 15 ft.
  • Max. Mounting Height 14 ft.
  • Air Curtain Air Volume 11,980 cfm
  • Air Curtain dBA @ 10 Feet 72
  • Width 183"
  • Height 15"
  • Depth 18"
  • Number of Motors 5
  • Phase 3
  • Voltage 208/240
  • Max. Amps 32.5
  • Air Curtain Item Air Curtain
  • Air Curtain Heated No
  • Air Curtain Air Velocity 7040 fpm
  • Air Curtain Finish Aluminized
  • Air Curtain Housing Material Aluminum, Steel
  • Hz 50-60
  • Housing Color Gray/Silver
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Open Dripproof
  • Motor HP 1
  • Max. RPM 1680
  • Number of Speeds 2
  • Requires Hard Wiring
  • Standards UL Indoor, UL Outdoor, CUL Indoor and AMCA
  • Includes Factory Mounted Control Panel with 120V Control Voltage, Door Limit Switch, Plunger Style for Automatic Operation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.