Skip Content

TP
BERNARD

Welding Gun,Fume,Miller,1/16 in.,400A

  • Item # 38VM47
  • My Part #
  • Mfr. Model # CL4015NK3IMC
  • Catalog Page # 2412
  • UNSPSC # 23171535
Welding Gun,Fume,Miller,1/16 in.,400A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,718.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help provides a cleaner, more compliant work environment by reducing smoke. Nozzle shroud adjusts to 1 to 4 positions allowing fume capture, gas flow, and weld access. Snag- and -crush-resistant vacuum hose, eliminates need for vacuum cover. Rubber molded handle provide comfort and control. 360° swivel vacuum hose with threads makes replacing connections easy. Compatible with vacuum systems form most manufacturers. For use with solid and flux-core wire. Standard trigger with 3 tip options: Centerfire™, Quik Tip™, and TOUGH LOCK™.

View More

Technical Specs

  • Item MIG Welding Gun
  • Amps 400A
  • Rear Connection Miller(R)
  • Wire Size 0.0625"
  • Rotation Deg. 0 Degrees
  • Neck Tube Type Fixed
  • Neck Tube Angle 60 Degrees
  • Handle Type Straight with Rubber Overmold
  • Cable Length (Ft.) 15
  • Series Clean Air(TM)
  • Duty Cycle (%) 100% with 100% CO2
  • Trigger Standard
  • Liner Universal Conventional Liner
  • Tip Series TOUGH LOCK(TM)
  • Amps AC 400A
  • Neck Tube Size Medium
  • Neck Tube Material Brass
  • MIG Gun Number CL4015NK3IMC
  • Cable Length (Meters) 4.572
  • Type Fume Extraction
  • Application MIG, FCAW
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.