Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BERNARD

MIG Welding Gun, 350 A, 15 Ft. L, Lincoln

  • Item# 11Z526
  • Mfr. Model# FLX3515AL
  • Catalog Page# N/A
  • UNSPSC# 23171508
MIG Welding Gun,350 A,15 Ft. L,Lincoln close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $759.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dura-Flux™ self-shielded, flex-cored gun features a small trigger guard with a Centerfire™ contact tip. The ultra-heavy steel monocoil power cable is highly resistant to kinking. It is available with sleeved and aluminum-armored necks in multiple lengths for optimum accessibility. Interchangeable power pins are compatible with feeders from most major manufacturers.

View More

Technical Specs

  • Item MIG Welding Gun
  • Amps 350A
  • Rear Connection Lincoln(R)
  • Wire Size 0.063 in. to 0.094 in.
  • Rotation Deg. 360 Degrees
  • Neck Tube Type Flexible
  • Neck Tube Angle 60 Degrees
  • Handle Type Straight
  • Cable Length (Ft.) 15
  • Series Dura-Flux(TM)
  • Duty Cycle (%) 60%
  • Trigger Standard
  • Liner Power Pin Liner
  • Tip Series Centerfire(TM)
  • Amps AC 350A
  • Neck Tube Size Short
  • Neck Tube Material Fiberglass Sleeve
  • MIG Gun Number FLX3515AL
  • Cable Length (Meters) 4.572
  • Type Self-Shielded
  • Application MIG, FCAW
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.