Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BERNARD

MIG Welding Gun,300 A,15 Ft. L,Tweco

  • Item # 11Z517
  • My Part #
  • Mfr. Model # Q3015AE8ETC
  • Catalog Page # N/A
  • UNSPSC # 23171508
MIG Welding Gun,300 A,15 Ft. L,Tweco close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $588.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This air-cooled MIG gun features a standard trigger with a Centerfireâ„¢ contact tip. The lightweight handle is designed to offer comfort, and the trigger is designed to be easy to change.

View More

Technical Specs

  • Item MIG Welding Gun
  • Amps 300A
  • Rear Connection Tweco(R)
  • Wire Size 0.078 in.
  • Rotation Deg. 360 Degrees
  • Neck Tube Type Rotatable
  • Neck Tube Angle 45 Degrees
  • Handle Type Curved
  • Cable Length (Ft.) 15
  • Series BTB, B Series
  • Duty Cycle (%) 100% with 100% CO2
  • Trigger Standard
  • Liner Universal Conventional Liner
  • Tip Series Centerfire(TM)
  • Amps AC 300A
  • Neck Tube Size Medium
  • Neck Tube Material Aluminum
  • MIG Gun Number Q3015AE8ETC
  • Cable Length (Meters) 4.572
  • Type Air Cooled
  • Application MIG, FCAW
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.