Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
BERNARD

Contact Tip, 0.093 in, Centerfire

  • Item # 11Z549
  • Mfr. Model # T-094
  • Catalog Page # N/A
  • UNSPSC # 23171535
Contact Tip,0.093 in,Centerfire close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2.14 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This contact tip is nonthreaded and is designed to be held in place by its nozzle.

View More

Technical Specs

  • Item Contact Tip
  • Wire Size (In.) 0.093
  • Series Centerfire(TM)
  • Material Copper
  • Size H=.125,W=1.5,D=1.25
  • Connection Style Non-Threaded
  • For MIG Guns Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns, Dura-Flux FCAW Guns
  • Tip Inside Dia. (In.) 0.093
  • Style Non-Threaded, Tapered base
  • For Use With Bernard Air-Cooled and W-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns, Dura-Flux FCAW Guns
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.