Skip Content

ST
BERNARD

Contact Tip,0.035 in,Centerfire

  • Item # 11Z543
  • My Part #
  • Mfr. Model # T-035
  • Catalog Page # 2473
  • UNSPSC # 23171535
Contact Tip,0.035 in,Centerfire close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.84 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This contact tip is nonthreaded and is designed to be held in place by its nozzle.

View More

Technical Specs

  • Item Contact Tip
  • Wire Size (In.) 0.035
  • Series Centerfire(TM)
  • Material Copper
  • Size H=.125,W=1.5,D=1.25
  • Connection Style Non-Threaded
  • For MIG Guns Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns, Dura-Flux FCAW Guns
  • Tip Inside Dia. (In.) 0.035
  • Style Non-Threaded, Tapered base
  • For Use With BTB MIG Guns, Clean Air Fume Extraction MIG Guns, and Dura-Flux Self-Shielded Flux-Core Guns
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.