Skip Content
NC
BERNARD

Adapter Head, Centerfire and Quik Tip

  • Item # 11Z532
  • Mfr. Model # 1380012
  • Catalog Page # N/A
  • UNSPSC # 23171538
Adapter Head,Centerfire and Quik Tip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $9.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This adapter head can be used to convert competitors' MIG guns for use with Centerfire™ consumable series.

View More

Technical Specs

  • Item Adapter Head
  • Series Centerfire(TM) and Quik Tip(TM)
  • Material Brass
  • Size H=.540,W=1.12,D=.540
  • Connection Style Threaded
  • For MIG Guns Tweco(R) MIG Guns
  • Style Tweco ELC 250, ELC 350, Spraymaster 250, Spraymaster 350
  • Type Conversion Adapter
  • For Use With Tweco(R) ELC, 250, ELC 350, Spray Master(TM) 250, Spray Master(TM) 350 MIG Guns
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.