Navigation Menu New

Access My Account, Order History, Lists and more here.

22EP30 HMS-6453M UNSPSC # 41104101

Hazardous Material Shipping Kit, Holds (4) 4 oz Bottles, 7x6-7/8x7 in Inside LxWxH

  • Item # 22EP30
  • Mfr. Model # HMS-6453M
  • UNSPSC # 41104101
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Jug shipping kits are preassembled boxes that fit jugs containing hazardous materials. Boxes are labeled with identifying codes and arrows that help handlers keep the boxes upright during transit.

Tap image to zoom.

Roll over image to zoom.

Hazardous Material Shipping Kit, Holds (4) 4 oz Bottles, 7x6-7/8x7 in Inside LxWxH

  • Item # 22EP30
  • Mfr. Model # HMS-6453M
  • UNSPSC # 41104101
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Jug shipping kits are preassembled boxes that fit jugs containing hazardous materials. Boxes are labeled with identifying codes and arrows that help handlers keep the boxes upright during transit.

Technical Specs

  • Item Hazardous Material Shipping Kit
  • Wall Type Double Wall
  • Inside Length 7 in
  • Inside Width 6 7/8 in
  • Inside Height 7 in
  • UN Rating Solid 4G/X1.9/S
  • Holds Container Style Bottle
  • Holds Container Size (4) 4 oz Bottles
  • Holds Number of Containers 4
  • Board Test 350#DW
  • Outside Length 7 3/8 in
  • Outside Width 7 3/8 in
  • Outside Height 7 1/2 in
  • Material Corrugated Cardboard
  • Color Kraft
  • Standards UN Rated

Jug shipping kits are preassembled boxes that fit jugs containing hazardous materials. Boxes are labeled with identifying codes and arrows that help handlers keep the boxes upright during transit.

Back to Top