Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Hazardous Material Shipping Kit: 7x6-7/8x7 in, 4G/X1.9/S, 350#, UN Rated, Double Wall, Kraft, 4 PK

Item 
22EP27
Mfr. Model 
HMS-6454M

Product Details

Catalog Page
N/A
Brand
BERLIN
Wall Type
Double Wall
Inside Length
7 in
Inside Width
6-7/8 in
Inside Height
7 in
UN Rating Solid
4G/X1.9/S
Holds Container Style
Bottle
Holds Number of Containers
4
Board Test
350#
Outside Length
7-3/8 in
Outside Width
7-3/8 in
Outside Height
7-1/2 in
Material
Corrugated Cardboard
Color
Kraft
Standards
UN Rated
UNSPSC
41104101
Country of Origin
USA (subject to change)
Product Description

Jug shipping kits are preassembled boxes that fit jugs containing hazardous materials. Boxes are labeled with identifying codes and arrows that help handlers keep the boxes upright during transit.