Navigation Menu New

Access My Account, Order History, Lists and more here.

22EP16 HMS-6644M UNSPSC # 41104101

Hazardous Material Shipping Kit, Holds (1) 16 oz Bottle, 11-3/16x11-3/16x14-3/4 in Inside LxWxH

  • Item # 22EP16
  • Mfr. Model # HMS-6644M
  • UNSPSC # 41104101
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Jug shipping kits are preassembled boxes that fit jugs containing hazardous materials. Boxes are labeled with identifying codes and arrows that help handlers keep the boxes upright during transit.

Tap image to zoom.

Roll over image to zoom.

Hazardous Material Shipping Kit, Holds (1) 16 oz Bottle, 11-3/16x11-3/16x14-3/4 in Inside LxWxH

  • Item # 22EP16
  • Mfr. Model # HMS-6644M
  • UNSPSC # 41104101
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Jug shipping kits are preassembled boxes that fit jugs containing hazardous materials. Boxes are labeled with identifying codes and arrows that help handlers keep the boxes upright during transit.

Technical Specs

  • Item Hazardous Material Shipping Kit
  • Wall Type Double Wall
  • Inside Length 11 3/16 in
  • Inside Width 11 3/16 in
  • Inside Height 14 3/4 in
  • UN Rating Solid 4GV/X4/S
  • Holds Container Style Bottle
  • Holds Container Size (1) 16 oz Bottle
  • Holds Number of Containers 1
  • Board Test 275#DW
  • Outside Length 11 1/2 in
  • Outside Width 11 1/2 in
  • Outside Height 15 1/8 in
  • Material Corrugated Cardboard
  • Color Kraft
  • Standards UN Rated

Jug shipping kits are preassembled boxes that fit jugs containing hazardous materials. Boxes are labeled with identifying codes and arrows that help handlers keep the boxes upright during transit.

Back to Top