Skip Content

NC
BERKSHIRE

Unscented Fragrance Cleanroom Sterile Wipe, 9" x 9", 30 Wipes per Container, 1 EA

  • Item # 46D094
  • My Part #
  • Mfr. Model # SSP1000.001.24
  • Catalog Page # N/A
  • UNSPSC # 47131502
Cleanroom Wipes,9" x 9" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.85 / each

Shipping: pkg of 24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.78 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cleaner Chemical Product Grouping Cleaning Wipes
  • Cleaning Wipe - Item Cleanroom Wipes
  • Primary Chemical Alcohol
  • Wet Contact Time No Efficacy
  • Cleaner Container Size 30 ct.
  • Cleaner Container Type Soft Pack
  • Sheet Size 9" x 9"
  • Fragrance Unscented
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Form Wipes
  • Wipes Application Contamination Control
  • Formula 70% Isopropyl Alcohol and 30% Deionized Water
  • Material 55% cellulose and 45% polyester nonwoven
  • Color White
  • Standards ISO Class 5
  • Item Cleanroom Sterile Wipe
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.