Navigation Menu New

Access My Account, Order History, Lists and more here.

6ZPE4 05284X0010098055 UNSPSC # 31211508

Tap image to zoom.

Roll over image to zoom.

Semi-Gloss Interior Paint, Water, Barrista, 1 gal

  • Item # 6ZPE4
  • Mfr. Model # 05284X0010098055
  • UNSPSC # 31211508
  • Catalog Group # G7960
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Aura® Waterborne Interior Paint
Provides superior durability for optimum hide with fewer coats. Resists color rub off, fading, water stains, and mildew.

Note: All paints are nonreturnable.

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Drywall, Fiber, Masonry, Metal, Plaster, Wood
  • Paint Base Type Water
  • Paint Color Family Browns
  • Color Barrista
  • Finish Semi-Gloss
  • Size 1 gal
  • Coverage 350 to 400 sq ft/gal
  • VOC Content 48 g/L
  • Dry Time Recoat 1 hr
  • Dry Time 1 hr
  • Application Method Airless, Brush, Conventional Spray, Roll
  • Standards CHPS, Green Promise Compliant: LEED, Greenguard, Greenguard Children, Schools, GreenSeal GS 11 2010, MPI Green Performance

Aura® Waterborne Interior Paint
Provides superior durability for optimum hide with fewer coats. Resists color rub off, fading, water stains, and mildew.

Note: All paints are nonreturnable.
Back to Top