Navigation Menu New

Access My Account, Order History, Lists and more here.

14P453 07923X001HC127 UNSPSC # 31211502

Tap image to zoom.

Roll over image to zoom.

Satin Interior Paint, Water, Fairmont Green, 1 gal

  • Item # 14P453
  • Mfr. Model # 07923X001HC127
  • UNSPSC # 31211502
  • Catalog Group # G7890
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

ADVANCE® Waterborne Interior Alkyd Paint
- Low VOC Low odor
Premium waterborne formula applies like traditional oil paint and has the ability to clean up easily with soap and water. Provides exceptional flow and leveling properties for a smooth, durable finish.

Note: All paints are nonreturnable.

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Drywall, Fiber, Masonry, Metal, Plaster, Wood
  • Paint Base Type Water
  • Paint Color Family Greens
  • Color Fairmont Green
  • Finish Satin
  • Size 1 gal
  • Coverage 400 to 500 sq ft/gal
  • VOC Content 48g/L
  • Dry Time Recoat 16 hr
  • Dry Time 4 to 6 hr
  • Application Method Brush, Roll, Spray
  • Standards CHPS, LEED, MPI Rated

ADVANCE® Waterborne Interior Alkyd Paint
- Low VOC Low odor
Premium waterborne formula applies like traditional oil paint and has the ability to clean up easily with soap and water. Provides exceptional flow and leveling properties for a smooth, durable finish.

Note: All paints are nonreturnable.
Back to Top