Skip Content
WG
BENJAMIN MOORE

Paint Base, Water Base Type, Acrylic Copolymer Resin Type, Eggshell Finish, 1 gal. Size

  • Item # 26JW26
  • Mfr. Model # N5381X001BS0263
  • Catalog Page # N/A
  • UNSPSC # 31211508
Paint Base, Water Base Type, Acrylic Copolymer Resin Type, Eggshell Finish, 1 gal. Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paint Bases

Technical Specs

  • Item Paint Base
  • Base Type Water
  • Resin Type Acrylic Copolymer
  • Finish Eggshell
  • Size 1 gal.
  • VOC Content 0 g/L
  • Coverage 350 to 400 sq. ft.
  • Dry Time 2 hr.
  • Dry Time Recoat 2 to 3 hr.
  • Application Temperature 40 Degrees to 90 Degrees F
  • Viscosity 95 +/- 5 KU
  • Application Method Brush, Roll, Spray
  • Surface Painted Wallboard, Plaster, Masonry and Wood. Previously Painted Metal; New or Coated Acoustic Ceiling
  • Standards Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI 53, MPI Green Performance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None