Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BENJAMIN MOORE

Primer White Interior/Exterior Paint, 1 gal.

  • Item# 6WTD3
  • Mfr. Model# 004600001
  • Catalog Page# N/A
  • UNSPSC# 31211502
Primer White Interior/Exterior Paint, 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Exterior Paints

Product Details

Fresh Start® High-Hiding All-Purpose Primer
• Low VOC
100% acrylic latex formula with stain blocking capabilities offers exceptional adhesion allowing smooth and durable topcoat. Quick drying primer is fade-and-mildew resistant. For interior and exterior applications.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Interior/Exterior Paint
  • Paint Color Family Whites
  • Color White
  • Finish Primer
  • Size 1 gal.
  • VOC Content 44g/L
  • Coverage 400 to 450 sq. ft./gal.
  • Dry Time 2 hr.
  • Dry Time Recoat 3 hr.
  • Application Method Brush, Roll, Spray
  • Surface Interior: Use on New or Previously Painted Wood, Plywood, Drywall, Ceiling Tile, Formica, Masonite, Ceramic Tile and Cured Plaster. Exterior: Use on new or previously Painted Wood, Fiber Cement Board, Hardboard Siding, Aluminum, Galvanized Metal, Brick, Cured Masonry and Previously Coated Ferrous Metal Surfaces.
  • Standards LEED, CHPS
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms