Navigation Menu New

Access My Account, Order History, Lists and more here.

6TAC9 05321X0010098118 UNSPSC # 31211508

Tap image to zoom.

Roll over image to zoom.

Matte Interior Paint, Water, Tranquility, 1 gal

  • Item # 6TAC9
  • Mfr. Model # 05321X0010098118
  • UNSPSC # 31211508
  • Catalog Group # G7897
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Aura® Bath and Spa Waterborne Interior Paint
Repels moisture and maintains color vitality in moist and humid environments while providing a desirable matte finish. Durable coating withstands repeated cleaning.

Note: All paints are nonreturnable.

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Drywall, Fiber, Masonry, Metal, Plaster, Wood
  • Paint Base Type Water
  • Paint Color Family Blues
  • Color Tranquility
  • Finish Matte
  • Size 1 gal
  • Coverage 350 to 400 sq ft/gal
  • VOC Content 13g/L
  • Dry Time Recoat 1 hr
  • Dry Time 1 hr
  • Application Method Airless, Brush, Conventional Spray, Roll
  • Standards CHPS, Green Promise Compliant: LEED, Greenguard, Greenguard Children, Schools

Aura® Bath and Spa Waterborne Interior Paint
Repels moisture and maintains color vitality in moist and humid environments while providing a desirable matte finish. Durable coating withstands repeated cleaning.

Note: All paints are nonreturnable.
Back to Top