Skip Content

DG
BENJAMIN MOORE

Low Lustre Exterior Paint, Water Base, Valley View, 5 gal.

  • Item # 22X229
  • My Part #
  • Mfr. Model # N4011X005CC214
  • Catalog Page # N/A
  • Catalog Group # G7792
  • UNSPSC # 31211508
Exterior Paint,Low Lustre,5 gal,Valley V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Exterior Paints

Product Details

RegalĀ® Select Exterior Paint
High build formula allows for thicker coat for optimum hide with fewer coats. Resists cracking, peeling, fading, mildew, and stains.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Exterior Paint
  • For Use On Surface Material Brick,Concrete,Drywall,Metal,Plastic,Stucco,Wood
  • Paint Base Type Water
  • Paint Color Family Yellows
  • Color Valley View
  • Finish Low Lustre
  • Size 5 gal.
  • Coverage 250 to 350 sq. ft./gal.
  • VOC Content 40g/L
  • Dry Time Recoat 4 hr.
  • Dry Time 1 hr.
  • Application Method Brush, Roll, Spray
  • Standards VOC Complaint
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms