Skip Content

WG
BENJAMIN MOORE

Low Lustre Exterior Paint, Water Base, Henderson Buff, 1 gal.

  • Item # 15A143
  • My Part #
  • Mfr. Model # 06342X001HC15
  • Catalog Page # N/A
  • Catalog Group # G7665
  • UNSPSC # 31211508
Exterior Paint,Low Lustre,1 gal,Henderso close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $20.88 / each

Web Price $77.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.317 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aura® Waterborne Exterior Paint
Offers outstanding color and fade resistance even under the harshest weather environments. Mildew-and-stain resistant.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Exterior Paint
  • For Use On Surface Material Brick,Concrete,Drywall,Metal,Plastic,Stucco,Wood
  • Paint Base Type Water
  • Paint Color Family Yellows
  • Color Henderson Buff
  • Finish Low Lustre
  • Size 1 gal.
  • Coverage 250 to 350 sq. ft./gal.
  • VOC Content 44g/L
  • Dry Time Recoat 4 hr.
  • Dry Time 1 hr.
  • Application Method Brush, Roll, Spray
  • Standards MPI Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.