Skip Content
WG
BENJAMIN MOORE

Low Lustre Buena Vista Gold Exterior Paint, 1 gal.

  • Item # 35J025
  • Mfr. Model # 05422X001CC209
  • Catalog Page # N/A
  • Catalog Group # G7727
  • UNSPSC # 31211508
Low Lustre Buena Vista Gold Exterior Paint, 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $13.98 / each

Web Price $47.08

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.317 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ben® Waterborne Exterior Paint
Premium quality paint offers easy application with a reliable performance.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Exterior Paint
  • Paint Base Type Water
  • Paint Color Family Yellows
  • Color Buena Vista Gold
  • Finish Low Lustre
  • Size 1 gal.
  • Coverage 350 to 475 sq. ft./gal.
  • VOC Content 45g/L
  • Dry Time Recoat 4 hr.
  • Dry Time 1 hr.
  • Application Method Brush, Roll, Spray
  • Standards MPI Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.