Skip Content


High Gloss Interior Paint, Water, Serenata, 1 gal.

  • Item # 6ZHA9
  • My Part #
  • Mfr. Model # N7941X0010098127
  • Catalog Page # N/A
  • Catalog Group # G7877
  • UNSPSC # 31211502
Interior Paint,High Gloss,1 gal,Serenata close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

ADVANCEĀ® Waterborne Interior Alkyd Paint
- Low VOC Low odor
Premium waterborne formula applies like traditional oil paint and has the ability to clean up easily with soap and water. Provides exceptional flow and leveling properties for a smooth, durable finish.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Drywall,Fiber,Masonry,Metal,Plaster,Wood
  • Paint Base Type Water
  • Paint Color Family Blues
  • Color Serenata
  • Finish High Gloss
  • Size 1 gal.
  • Coverage 400 to 500 sq. ft./gal.
  • VOC Content 46g/L
  • Dry Time Recoat 16 hr.
  • Dry Time 4 to 6 hr.
  • Application Method Brush, Roll, Spray
  • Standards LEED, CHPS, MPI Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products