Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BENJAMIN MOORE

Matte Interior Paint, Water, Firenze, 1 gal.

  • Item # 6LXT4
  • My Part #
  • Mfr. Model # 05223X0010098065
  • Catalog Page # N/A
  • Catalog Group # G7935
  • UNSPSC # 31211508
Matte Interior Paint, Water, Firenze, 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Aura® Waterborne Interior Paint
Provides superior durability for optimum hide with fewer coats. Resists color rub off, fading, water stains, and mildew.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Drywall,Fiber,Masonry,Metal,Plaster,Wood
  • Paint Base Type Water
  • Paint Color Family Neutrals
  • Color Firenze
  • Finish Matte
  • Size 1 gal.
  • Coverage 350 to 400 sq. ft./gal.
  • VOC Content 47.9 g/L
  • Dry Time Recoat 1 hr.
  • Dry Time 1 hr.
  • Application Method Brush, Roll, Airless, Conventional Spray
  • Standards Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.