Skip Content

WG
BENJAMIN MOORE

Satin Interior Paint, Water, Greenbrook, 1 gal.

  • Item # 35A241
  • My Part #
  • Mfr. Model # 07923X001CC517
  • Catalog Page # N/A
  • Catalog Group # G7890
  • UNSPSC # 31211505
Interior Paint,Satin,1 gal,Greenbrook close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $17.26 / each

Web Price $60.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.317 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ADVANCE® Waterborne Interior Alkyd Paint
- Low VOC Low odor
Premium waterborne formula applies like traditional oil paint and has the ability to clean up easily with soap and water. Provides exceptional flow and leveling properties for a smooth, durable finish.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Drywall,Fiber,Masonry,Metal,Plaster,Wood
  • Paint Base Type Water
  • Paint Color Family Greens
  • Color Greenbrook
  • Finish Satin
  • Size 1 gal.
  • Coverage 400 to 500 sq. ft./gal.
  • VOC Content 48g/L
  • Dry Time Recoat 16 hr.
  • Application Method Brush, Roll, Spray
  • Standards LEED, CHPS, MPI Rated
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.