Skip Content
WG
BENJAMIN MOORE

Gloss Interior Paint, Water, Bahama Waters, 5 gal.

  • Item # 22J228
  • My Part #
  • Mfr. Model # N5401X005CC576
  • Catalog Page # N/A
  • Catalog Group # G9162
  • UNSPSC # 31211508
Interior Paint,Gloss,5 gal,Bahama Waters close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $58.08 / each

Web Price $196.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 60.086 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ultra Spec® 500 Interior Paint
Cross-linking resin coating increases durability of the dry paint film and can extend the life of the coating.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Wood
  • Paint Base Type Water
  • Paint Color Family Greens
  • Color Bahama Waters
  • Finish Gloss
  • Size 5 gal.
  • Coverage 350 to 400 sq. ft.
  • VOC Content 0g/L
  • Dry Time Recoat 4 hr.
  • Dry Time 2 hr.
  • Application Method Brush, Roll, Spray
  • Standards Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI 53, MPI Green Performance
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.