Skip Content
WG
BENJAMIN MOORE

Semi-Gloss Interior Paint, Water, Your Majesty, 1 gal.

  • Item # 21ZU62
  • Mfr. Model # W6273X001CC1400
  • Catalog Page # N/A
  • UNSPSC # 31211508
Semi-Gloss Interior Paint, Water, Your Majesty, 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $13.15 / each

Web Price $44.26

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.317 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Drywall, Fiber, Masonry, Metal, Plaster, Wood
  • Paint Base Type Water
  • Paint Color Family Purples
  • Color Your Majesty
  • Finish Semi-Gloss
  • Size 1 gal.
  • Coverage 400 to 450 sq. ft.
  • VOC Content 44g/L
  • Dry Time Recoat 4 hr.
  • Dry Time 2 hr.
  • Application Method Brush, Roll, Spray
  • Standards Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.