Skip Content
WG
BENJAMIN MOORE

Eggshell Interior Paint, Water, Bermuda Pink, 5 gal.

  • Item # 21L790
  • My Part #
  • Mfr. Model # N5381X005CC016
  • Catalog Page # N/A
  • Catalog Group # G9124
  • UNSPSC # 31211508
Interior Paint,Eggshell,5 gal,Bermuda Pi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ultra Spec® 500 Interior Paint
Cross-linking resin coating increases durability of the dry paint film and can extend the life of the coating.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Wood
  • Paint Base Type Water
  • Paint Color Family Pinks
  • Color Bermuda Pink
  • Finish Eggshell
  • Size 5 gal.
  • Coverage 350 to 400 sq. ft./gal.
  • VOC Content 0g/L
  • Dry Time Recoat 2 to 3 hr.
  • Dry Time 2 hr.
  • Application Method Brush, Roll, Spray
  • Standards Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI 53, MPI Green Performance
How can we improve our Technical Specifications?

Compliance and Restrictions