Skip Content

DG
BENJAMIN MOORE

Semi-Gloss Interior Paint, Water, Antique Lace, 1 gal.

  • Item # 18Z014
  • My Part #
  • Mfr. Model # 05511X001OC104
  • Catalog Page # N/A
  • Catalog Group # G8134
  • UNSPSC # 31211508
Interior Paint,Semi-Gloss,1 gal,Antique close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

RegalĀ® Select Waterborne Interior Paint
Premium paint offers easy application with smooth surface results. Covers stains and imperfections in fewer coats. Mildew-resistant and washable.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Drywall,Fiber,Masonry,Metal,Plaster,Wood
  • Paint Base Type Water
  • Paint Color Family Yellows
  • Color Antique Lace
  • Finish Semi-Gloss
  • Size 1 gal.
  • Coverage 400 to 450 sq. ft./gal.
  • VOC Content 38g/L
  • Dry Time Recoat 1 to 2 hr.
  • Dry Time 1 hr.
  • Application Method Brush, Roll, Spray
  • Standards Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.