Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BENJAMIN MOORE

Flat Interior Paint, Water, Richmond Gold, 1 gal.

  • Item # 15K235
  • My Part #
  • Mfr. Model # N3733X001HC41
  • Catalog Page # N/A
  • Catalog Group # G8184
  • UNSPSC # 31211508
Flat Interior Paint, Water, Richmond Gold, 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

ECO SPECĀ® WB Interior Paint
Contains antimicrobial additives that help prevent the growth of mold and mildew on the surface of the paint film. High hiding coating with excellent touch-up qualities.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Drywall,Fiber,Masonry,Metal,Plaster,Wood
  • Paint Base Type Water
  • Paint Color Family Oranges
  • Color Richmond Gold
  • Finish Flat
  • Size 1 gal.
  • Coverage 400 to 450 sq. ft./gal.
  • VOC Content 0g/L
  • Dry Time Recoat 1 to 2 hr.
  • Dry Time 1/2 to 1 hr.
  • Application Method Brush, Roll, Spray
  • Standards Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.