Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BENJAMIN MOORE

Satin Interior Paint, Water, Philadelphia Cream, 1 gal.

  • Item # 14N298
  • My Part #
  • Mfr. Model # 07921X001HC30
  • Catalog Page # N/A
  • Catalog Group # G7896
  • UNSPSC # 31211502
Satin Interior Paint, Water, Philadelphia Cream, 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Interior Paints

Product Details

ADVANCEĀ® Waterborne Interior Alkyd Paint
- Low VOC Low odor
Premium waterborne formula applies like traditional oil paint and has the ability to clean up easily with soap and water. Provides exceptional flow and leveling properties for a smooth, durable finish.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Drywall,Fiber,Masonry,Metal,Plaster,Wood
  • Paint Base Type Water
  • Paint Color Family Yellows
  • Color Philadelphia Cream
  • Finish Satin
  • Size 1 gal.
  • Coverage 400 to 500 sq. ft./gal.
  • VOC Content 48g/L
  • Dry Time Recoat 16 hr.
  • Dry Time 4 to 6 hr.
  • Application Method Brush, Roll, Spray
  • Standards LEED, CHPS, MPI Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.