Skip Content

DG
BENJAMIN MOORE

Eggshell Interior Paint, Water, Sonnet, 1 gal.

  • Item # 10W242
  • My Part #
  • Mfr. Model # 05491X0010098031
  • Catalog Page # N/A
  • Catalog Group # G8048
  • UNSPSC # 31211508
Eggshell Interior Paint, Water, Sonnet, 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

RegalĀ® Select Waterborne Interior Paint
Premium paint offers easy application with smooth surface results. Covers stains and imperfections in fewer coats. Mildew-resistant and washable.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Drywall,Fiber,Masonry,Metal,Plaster,Wood
  • Paint Base Type Water
  • Paint Color Family Neutrals
  • Color Sonnet
  • Finish Eggshell
  • Size 1 gal.
  • Coverage 400 to 450 sq. ft./gal.
  • VOC Content 13 g/L
  • Dry Time Recoat 1 to 2 hr.
  • Dry Time 1 hr.
  • Application Method Brush, Roll, Spray
  • Standards Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products