Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BENJAMIN MOORE

Interior Paint, Eggshell, 5 gal, Fiji

  • Item# 10M765
  • Mfr. Model# 04743X0050098125
  • Catalog Page# N/A
  • Catalog Group# G8996
  • UNSPSC# 31211508
Interior Paint,Eggshell,5 gal,Fiji close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Interior Paints

Product Details

ECO SPEC® WB Silver Interior Paint
Contains an elemental silver additive that helps to provide a mildew-resistant coating and also contains an antimicrobial which helps prohibit the growth of mold on the surface of the paint film. High hiding coating with excellent touch-up qualities.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Interior Paint
  • Paint Color Family Blues
  • Color Fiji
  • Finish Eggshell
  • Size 5 gal.
  • VOC Content 0g/L
  • Coverage 400 to 450 sq. ft.
  • Dry Time 1/2 to 1 hr.
  • Dry Time Recoat 1 to 2 hr.
  • Application Method Brush, Roll, Spray
  • Surface Painted Wallboard, Plaster, Masonry and Wood. Previously Painted Metal; New or Coated Acoustic Ceiling
  • Standards Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms