Skip Content

DG
BENJAMIN MOORE

Interior Paint,Flat,1 gal,White

  • Item # 6WTD5
  • My Part #
  • Mfr. Model # 050809001
  • Catalog Page # N/A
  • Catalog Group # G8270
  • UNSPSC # 31211508
Interior Paint,Flat,1 gal,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ultra-flat finish provides a nonreflective surface and hides common ceiling imperfections. Low VOC and low odor. Applies easily with minimal splatter and ample time to avoid lap marks.

View More

Technical Specs

  • Item Interior Ceiling Paint
  • Paint Color Family Whites
  • Color White
  • Finish Flat
  • Size 1 gal.
  • Coverage 400 to 450 sq. ft./gal.
  • VOC Content 34g/L
  • Dry Time Recoat 1 to 2 hr.
  • Dry Time 2 hr.
  • Application Method Brush, Roll, Spray
  • Standards LEED, CHPS
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products