Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BENJAMIN MOORE

Interior Paint, Flat, 1 gal, Flora

  • Item# 6WRX2
  • Mfr. Model# 05082X0010098114
  • Catalog Page# N/A
  • Catalog Group# G8136
  • UNSPSC# 31211508
Interior Paint,Flat,1 gal,Flora close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Interior Paints

Product Details

Ultra-flat finish provides a nonreflective surface and hides common ceiling imperfections. Low VOC and low odor. Applies easily with minimal splatter and ample time to avoid lap marks.

View More

Technical Specs

  • Item Interior Ceiling Paint
  • Paint Color Family Blues
  • Color Flora
  • Finish Flat
  • Size 1 gal.
  • VOC Content 34g/L
  • Coverage 400 to 450 sq. ft./gal.
  • Dry Time 2 hr.
  • Dry Time Recoat 1 to 2 hr.
  • Application Method Brush, Roll, Spray
  • Surface New or Previously Painted Wallboard, Wallpapered Surfaces, Acoustical Ceiling Tile, Cured Masonry, Plaster, and Other Ceiling Substrates
  • Standards LEED, CHPS
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms