Skip Content

DG
BENJAMIN MOORE

Gloss Exterior Paint, Water Base, Indigo, 1 gal.

  • Item # 23G938
  • My Part #
  • Mfr. Model # N4491X001CC744
  • Catalog Page # N/A
  • Catalog Group # G7837
  • UNSPSC # 31211508
Exterior Paint,Gloss,1 gal,Indigo close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Exterior Paints

Product Details

Ultra SpecĀ® EXT Exterior Paint
Provides excellent coverage with durable adhesion to a variety of surfaces. Easy application and for commercial applications.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Exterior Paint
  • For Use On Surface Material Brick,Concrete,Drywall,Metal,Plastic,Stucco,Wood
  • Paint Base Type Water
  • Paint Color Family Blues
  • Color Indigo
  • Finish Gloss
  • Size 1 gal.
  • Coverage 350 to 450 sq. ft./gal.
  • VOC Content 46g/L
  • Dry Time Recoat 4 hr.
  • Dry Time 1 hr.
  • Application Method Brush, Roll, Spray
  • Standards VOC Complaint, MPI #11
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms