Navigation Menu New

Access My Account, Order History, Lists and more here.

23G593 N4492X001CC403 UNSPSC # 31211508

Tap image to zoom.

Roll over image to zoom.

Gloss Exterior Paint, Water Base, Candy Green, 1 gal

  • Item # 23G593
  • Mfr. Model # N4492X001CC403
  • UNSPSC # 31211508
  • Catalog Group # G7843
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Ultra Spec® EXT Exterior Paint
Provides excellent coverage with durable adhesion to a variety of surfaces. Easy application and for commercial applications.

Note: All paints are nonreturnable.

Technical Specs

  • Item Exterior Paint
  • For Use On Surface Material Brick, Concrete, Drywall, Metal, Plastic, Stucco, Wood
  • Paint Base Type Water
  • Paint Color Family Greens
  • Color Candy Green
  • Finish Gloss
  • Size 1 gal
  • Coverage 350 to 450 sq ft/gal
  • VOC Content 46g/L
  • Dry Time Recoat 4 hr
  • Dry Time 1 hr
  • Application Method Brush, Roll, Spray
  • Standards MPI #11, VOC Complaint

Ultra Spec® EXT Exterior Paint
Provides excellent coverage with durable adhesion to a variety of surfaces. Easy application and for commercial applications.

Note: All paints are nonreturnable.
Back to Top