Skip Content


Flat Exterior Paint, Water Base, Reflection, 1 gal.

  • Item # 31W966
  • My Part #
  • Mfr. Model # 06291X001CC850
  • Catalog Page # N/A
  • Catalog Group # G7631
  • UNSPSC # 31211508
Exterior Paint,Flat,1 gal,Reflection close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Exterior Paints

Product Details

Mildew-, fade-, crack-, and peel-resistant paint provides a smooth finish that covers minor surface imperfections; never needs more than 2 coats. Easy to apply. Excellent flow and leveling. Extreme hide. Durable finish helps protect against challenging outdoor environments.


View More

Technical Specs

  • Item Exterior Paint
  • For Use On Surface Material Brick,Concrete,Drywall,Metal,Plastic,Stucco,Wood
  • Paint Base Type Water
  • Paint Color Family Greens
  • Color Reflection
  • Finish Flat
  • Size 1 gal.
  • Coverage 250 to 350 sq. ft./gal.
  • VOC Content 45g/L
  • Dry Time Recoat 4 hr.
  • Dry Time 1 hr.
  • Application Method Brush, Roll, Spray
  • Standards MPI Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms