Navigation Menu New

Access My Account, Order History, Lists and more here.

31E603 05471X001CC1213 UNSPSC # 31211508

Tap image to zoom.

Roll over image to zoom.

Flat Interior Paint, Water, Love Story, 1 gal

  • Item # 31E603
  • Mfr. Model # 05471X001CC1213
  • UNSPSC # 31211508
  • Catalog Group # G8064
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Regal® Select Waterborne Interior Paint
Premium paint offers easy application with smooth surface results. Covers stains and imperfections in fewer coats. Mildew-resistant and washable.

Note: All paints are nonreturnable.

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Drywall, Fiber, Masonry, Metal, Plaster, Wood
  • Paint Base Type Water
  • Paint Color Family Browns
  • Color Love Story
  • Finish Flat
  • Size 1 gal
  • Coverage 400 to 450 sq ft/gal
  • VOC Content 44g/L
  • Dry Time Recoat 1 to 2 hr
  • Dry Time 1 hr
  • Application Method Brush, Roll, Spray
  • Standards CHPS, Green Promise Compliant: LEED, Greenguard, Greenguard Children, Schools, GreenSeal GS 11 2010, MPI Green Performance

Regal® Select Waterborne Interior Paint
Premium paint offers easy application with smooth surface results. Covers stains and imperfections in fewer coats. Mildew-resistant and washable.

Note: All paints are nonreturnable.
Back to Top