Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
BENJAMIN MOORE

Flat Exterior Paint, Water Base, Glacial Till, 1 gal.

  • Item # 6TAU3
  • My Part #
  • Mfr. Model # 06291X0010098098
  • Catalog Page # N/A
  • Catalog Group # G7633
  • UNSPSC # 31211502
Flat Exterior Paint, Water Base, Glacial Till, 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $12.53 / each

Web Price $77.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.317 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mildew-, fade-, crack-, and peel-resistant paint provides a smooth finish that covers minor surface imperfections; never needs more than 2 coats. Easy to apply. Excellent flow and leveling. Extreme hide. Durable finish helps protect against challenging outdoor environments.

EXPOSURE CONDITIONS: Mild to severe

View More

Technical Specs

  • Item Exterior Paint
  • For Use On Surface Material Brick,Concrete,Drywall,Metal,Plastic,Stucco,Wood
  • Paint Base Type Water
  • Paint Color Family Neutrals
  • Color Glacial Till
  • Finish Flat
  • Size 1 gal.
  • Coverage 250 to 350 sq. ft./gal.
  • VOC Content 45 g/L
  • Dry Time Recoat 4 hr.
  • Dry Time 1 hr.
  • Application Method Brush, Roll, Spray
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.