Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BENJAMIN MOORE

Flat Exterior Paint, Water Base, Dragonfly, 1 gal.

  • Item # 6TAW7
  • My Part #
  • Mfr. Model # 06293X0010098122
  • Catalog Page # N/A
  • Catalog Group # G7631
  • UNSPSC # 31211502
Flat Exterior Paint, Water Base, Dragonfly, 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Mildew-, fade-, crack-, and peel-resistant paint provides a smooth finish that covers minor surface imperfections; never needs more than 2 coats. Easy to apply. Excellent flow and leveling. Extreme hide. Durable finish helps protect against challenging outdoor environments.

EXPOSURE CONDITIONS: Mild to severe

View More

Technical Specs

  • Item Exterior Paint
  • For Use On Surface Material Brick,Concrete,Drywall,Metal,Plastic,Stucco,Wood
  • Paint Base Type Water
  • Paint Color Family Greens
  • Color Dragonfly
  • Finish Flat
  • Size 1 gal.
  • Coverage 250 to 350 sq. ft./gal.
  • VOC Content 45 g/L
  • Dry Time Recoat 4 hr.
  • Dry Time 1 hr.
  • Application Method Brush, Roll, Spray
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products