Navigation Menu New

Access My Account, Order History, Lists and more here.

6WKY6 05131X0010098081 UNSPSC # 31211508

Tap image to zoom.

Roll over image to zoom.

Eggshell Interior Paint, Water, Ylang Ylang, 1 gal

  • Item # 6WKY6
  • Mfr. Model # 05131X0010098081
  • UNSPSC # 31211508
  • Catalog Group # G9077
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Natura® Waterborne Interior Paint
Durable finish can withstand repeat washing and is fade-resistant.

Note: All paints are nonreturnable.

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Drywall, Fiber, Masonry, Metal, Plaster, Wood
  • Paint Base Type Water
  • Paint Color Family Yellows
  • Color Ylang Ylang
  • Finish Eggshell
  • Size 1 gal
  • Coverage 375 to 425 sq ft
  • VOC Content 0g/L
  • Dry Time Recoat 1 to 2 hr
  • Dry Time 1 to 2 hr
  • Application Method Brush, Roll, Spray
  • Standards CHPS, Green Promise Compliant: LEED, Greenguard, Greenguard Children, Schools, GreenSeal GS 11 2010, MPI Green Performance

Natura® Waterborne Interior Paint
Durable finish can withstand repeat washing and is fade-resistant.

Note: All paints are nonreturnable.
Back to Top