Navigation Menu New

Access My Account, Order History, Lists and more here.

34P469 05244X001CC1302 UNSPSC # 31211508

Tap image to zoom.

Roll over image to zoom.

Eggshell Interior Paint, Water, Sweet Rosy Brown, 1 gal

  • Item # 34P469
  • Mfr. Model # 05244X001CC1302
  • UNSPSC # 31211508
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This acrylic latex interior paint is designed for use with a brush, roller, or spray applicator. Use on drywall, fiber, masonry, metal, plaster, and wood.

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Drywall, Fiber, Masonry, Metal, Plaster, Wood
  • Paint Base Type Water
  • Paint Color Family Reds
  • Color Sweet Rosy Brown
  • Finish Eggshell
  • Size 1 gal
  • Coverage 350 to 400 sq ft/gal
  • VOC Content 47g/L
  • Dry Time Recoat 1 hr
  • Dry Time 1 hr
  • Application Method Brush, Roll, Spray
  • Standards CHPS, Green Promise Compliant: LEED, Greenguard, Greenguard Children, Schools, GreenSeal GS 11 2010, MPI Green Performance

This acrylic latex interior paint is designed for use with a brush, roller, or spray applicator. Use on drywall, fiber, masonry, metal, plaster, and wood.

Back to Top