Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
BEND-A-DRAIN

12 ft. Single Solid Flexible Pipe, 4" Pipe Dia.

  • Item # 49ET05
  • My Part #
  • Mfr. Model # 335112
  • Catalog Page # 2808
  • UNSPSC # 40142115
12 ft. Single Solid Flexible Pipe, 4" Pipe Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Installs quickly and efficiently with less cuts and fewer fittings, this BEND A DRAINsolid flexible pipe expands lengthwise and allows unlimited angular adjustments for most drainage applications. Design allows you to avoid obstacles, and once positioned the pipe remains in place to ease installation. It’s suitable for most above ground or in buried applications. The compacted packaging eases storage and transport to your jobsite.

View More

Technical Specs

  • Item Solid Flexible Pipe
  • Product Group - Drainage Flexible Pipe
  • Wall Type - Drains Single
  • Wall Style - Drainage Corrugated
  • Perforations Solid
  • Pipe Dia. 4"
  • Pipe Length 12 ft.
  • Material - Pipe Polyethylene
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.