Skip Content

TP
BENCHPRO

Vinyl Ergonomic Chair with 21" to 31" Seat Height Range and 450 lb. Weight Capacity, Blue

  • Item # 28AD58
  • My Part #
  • Mfr. Model # LNT-DCR-WW-BLUE
  • Catalog Page # N/A
  • UNSPSC # 56101504
Ergonomic Chair,Vinyl,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $690.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 36.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ergonomic Chair
  • Weight Capacity 450 lb.
  • Material Vinyl
  • Seat Height Range 21" to 31"
  • Color Blue
  • Cushion Memory Foam Triple Layer
  • Seat Width 19"
  • Seat Depth 17"
  • Seat Tilt Backward 10 Degrees
  • Seat Tilt Forward -3 Degrees
  • Back Height 13-1/2"
  • Back Width 17"
  • Base Reinforced Nylon Base
  • Back Tilt Backward 80 Degrees
  • Back Tilt Forward 105 Degrees
  • For Workbench Ht. Yes
  • Number of Casters 5
  • Number of Glides 0
  • Foot Support Y
  • Assembled No
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.