Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
GRAINGER APPROVED

Power Strip, 66 W x 4 D x 2 in. H, Black

  • Item# 12V681
  • Mfr. Model# A8-66
  • Catalog Page# 1571
  • Catalog Group# G4845
  • UNSPSC# 39121710
Power Strip,66 W x 4 D x 2 in. H,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $160.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power Strip
  • Width 66"
  • Depth 4"
  • Height 2"
  • Material Aluminum
  • Color Black
  • Finish Powder Coated
  • Assembly Assembled
  • Includes 8 Outlets
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Power Strip,66 W x 4 D x 2 in. H,Black is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Soon after ordering this strip I had a question about whether this came with a plug to put into an outlet and then the 8 receptacles would be live. The picture on the website did not have a cord and other similar Grainger products had the power cord in their product shot. The order had already shipped I was worried about whether I could use this or not.When it arrived I was pleased to see it had a cord and as a bonus, the unit had two mounting brackets that weren't in the picture either and were a perfect for my mounting setup.I love the product, but Grainger should put up a more accurate product shot of this unit.
Date published: 2012-09-17
  • y_2017, m_2, d_24, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_12V681, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.