Skip Content

DV
BENCHPRO

Outlet Strip, 6 Outlets, 15.0 Max. Amps, 9 ft. Cord Length

  • Item # 49K968
  • My Part #
  • Mfr. Model # SU6-36
  • Catalog Page # N/A
  • UNSPSC # 39121710
Outlet Strip, 6 Outlets, 15.0 Max. Amps, 9 ft. Cord Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This outlet strip is designed for indoor use, to deliver power safely where needed.

View More

Technical Specs

  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • Cord Length - Ext. Cords and Outlet Strips 9 ft.
  • Number of Power Switches 1
  • Power Indicator Yes
  • Number of Outlet Rows 1
  • NEMA Receptacle Configuration 5-15R-HG
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Mounting Style Rack
  • Color - Ext. Cords and Outlet Strips Gray
  • Voltage 220
  • Outlet Center Distance 4"
  • NEC Cord Designation SJT
  • For Use With Industrial, Automotive, Factory and Hardware Environments
  • Length 36"
  • Width 2"
  • Height 2"
  • Circuit Breaker Yes
  • Includes Mounting Hardware
  • Item Outlet Strip
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms