Skip Content

TP
BENCHMARK SCIENTIFIC

Vortexer,200-3200 rpm,115V

  • Item # 14N110
  • My Part #
  • Mfr. Model # BV1005
  • Catalog Page # 648
  • UNSPSC # 41103811
Vortexer,200-3200 rpm,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $244.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Mortexer™ features a Multi-Head™ cup head for general-purpose mixing of up to eight microcentrifuge tubes. It is balanced with Q-Drive™ technology, which aims to provide smooth vortexing action while minimizing noise and excessive vibration. Increased speed, up to 3400 rpm, helps to produce an instant vortex of large sample sizes, including full 50ml tubes.

View More

Technical Specs

  • Item Vortexer
  • Movement Type 3mm Orbit
  • Operating Mode Touch or Continuous
  • Speed 200-3200 rpm
  • Weight 8.4 lb.
  • Height 6.7"
  • Width 5in.
  • Depth 6.3in.
  • Material Various
  • Voltage 115
  • Hz 50-60
  • Amps 1.57
  • Compliance CE
  • Wattage 180
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.